Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10017746
- Zoro # G225074784
product price:Â
$
25.15
/ea
Key Features
Fitting Features
Rigid
Fitting Side 3 Connection Type
Press-fit
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017746
- Zoro #
- G225074784
- UPC #
- 683264177468
- Country of Origin
- China
- Fitting Features
- Rigid
- Fitting Side 3 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Milled
- Fitting Material
- Copper
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Color
- Copper
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Reducing Tee
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tube Material
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Includes Center Stop
- Rolled Center Stop
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF
- O-Ring Material
- EPDM
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 3 5/16 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/16 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.