Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10017747
- Zoro # G125074495
product price:Â
$
24.55
/ea
Key Features
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
Includes Center Stop
Rolled Center Stop
Operating Temperature - Maximum
250 Degrees F
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017747
- Zoro #
- G125074495
- UPC #
- 683264177475
- Country of Origin
- China
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Press-fit
- Includes Center Stop
- Rolled Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Fitting Material
- Copper
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Item
- Crimp Reducing Tee
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 3 15/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 15/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.