Tee - Reducing
- Mfr # 10017773
- Zoro # G925074671
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Material
Copper
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017773
- Zoro #
- G925074671
- UPC #
- 683264177734
- Country of Origin
- Hungary
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Reducing Tee
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Includes Center Stop
- Dimple Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- Finish
- Milled
- Application
- Compression, Climate Control, Personal Care
Dimensions
- Overall Length
- 7 7/32 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 7 7/32 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.