Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077750
- Zoro # G524223883
product price:Â
$
34.55
/ea
Key Features
Color
Copper
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Fitting Side 2 Copper Tube Size
1 1/4 in
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077750
- Zoro #
- G524223883
- UPC #
- 683264777507
- Country of Origin
- Hungary
- Color
- Copper
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Series
- ApolloPress
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Item
- Crimp Reducing Tee
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Connector Type
- Reducer
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Material
- Copper
- Includes Center Stop
- Dimple Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 23/32 in
- Fitting Side 3 Copper Tube Size
- 1 in
- Wire Rope Length
- 3 23/32 in
- Length
- 3 23/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 23/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.