Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077778
- Zoro # G324223922
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Reducer
Fitting Material
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Application
Compression, Climate Control, Personal Care, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077778
- Zoro #
- G324223922
- UPC #
- 683264777781
- Country of Origin
- Hungary
- Connector Type
- Reducer
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Series
- ApolloPress
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Item
- Crimp Reducing Tee
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Overall Length
- 7 23/32 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Wire Rope Length
- 7 23/32 in
- Length
- 7 23/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 7 23/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.