Tee - Reducing
- Mfr # 10077786
- Zoro # G925074473
product price:Â
$
59.25
/ea
Key Features
Fitting Side 2 Copper Tube Size
1/2 in
Connector Type
Reducer
Compatible Tube Material
Copper
Fitting Side 1 Copper Tube Size
1 in
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077786
- Zoro #
- G925074473
- UPC #
- 683264777866
- Country of Origin
- Hungary
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Includes Center Stop
- Rolled Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Color
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Reducing Tee
- Series
- ApolloPress
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Material Grade
- C12200
- Finish
- Milled
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 3 3/8 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/8 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.