Tee - Reducing
- Mfr # 10077787
- Zoro # G025074670
product price:Â
$
37.35
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 in
Overall Length
3 9/16 in
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077787
- Zoro #
- G025074670
- UPC #
- 683264777873
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Item
- Crimp Reducing Tee
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
- Fitting Features
- Rigid
- Color
- Copper
- Connector Type
- Reducer
- Includes Center Stop
- Dimple Center Stop
- Material Grade
- C12200
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Material
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 3 9/16 in
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 9/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.