Tee - Reducing
- Mfr # 10077788
- Zoro # G625074759
product price:Â
$
39.39
/ea
Key Features
Fitting Material
Copper
Connector Type
Reducer
Fitting Side 3 Copper Tube Size
1/2 in
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077788
- Zoro #
- G625074759
- UPC #
- 683264777880
- Country of Origin
- Hungary
- Fitting Material
- Copper
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Includes Center Stop
- Rolled Center Stop
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Compression, Climate Control, Personal Care, Vacuum
- O-Ring Material
- EPDM
- Finish
- Milled
- Fitting Side 3 Connection Type
- Press-fit
- Color
- Copper
- Item
- Crimp Reducing Tee
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Overall Length
- 3 5/32 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.