Zoro Homepage

Tee, SS, Press-fit 1", FNPT 3/4", 1"

  • Mfr # 123456881

  • Zoro # G616090157


product price: $299.99
/ea
Sold in multiples of 5 for $1,499.95
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
O-Ring Material
HNBR
Operating Pressure - Maximum
500 psi
Application
Climate Control, Industrial, Vacuum
Fitting Side 1 Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456881
Zoro #
G616090157
UPC #
8711985493696
Country of Origin
United States

Dimensions

Fitting Side 1 Pipe Size
1 in
Compatible Tube Wall Thickness
0.1 in
Fitting Side 2 Pipe Size
3/4 in
Overall Length
225 mm
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Fitting Side 3 Copper Tube Size
1 in
Hex Size
1 1/16 in

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.