Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit 2", FNPT 3/4", 2"

  • Mfr # 123457000

  • Zoro # G415892730


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Compatible Tube Wall Thickness
0.1 in
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
500 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457000
Zoro #
G415892730
UPC #
8711985491685
Country of Origin
United States

Dimensions

Compatible Tube Wall Thickness
0.1 in
Overall Length
225 mm
Hex Size
1 1/16 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 3 Copper Tube Size
2 in
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Crimp Tee Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
500 psi
Color
Silver
Connector Type
Reducer
O-Ring Material
EPDM
Material Grade
316L
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Application
Climate Control, Industrial, Vacuum
For Media Type
Compressed Air, Potable Water
Fitting Side 2 Connection Type
FNPT
Fitting Side 3 Connection Type
Press-fit
Series
SmartPress
Compatible Tube Material
Stainless Steel
Fitting Shape
Tee
O-Ring Color Code
Green
Fitting Material
Stainless Steel
Compatible Tool Jaw Manufacturer Model Number
2773-20L, 2922-20, PFT510
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-31 Degrees F

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.