
Tee, SS, Press-fit 3/4", 3/4", 3/4"
Mfr # 123456976
Zoro # G916090536
product price: $204.99
/eaSold in multiples of 5 for $1,024.95
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Compatible Tube Material
Stainless Steel
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Material Grade
316L
O-Ring Color Code
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456976
Zoro #
G916090536
UPC #
8711985491449
Country of Origin
United States
Dimensions
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 3 Copper Tube Size
3/4 in
Overall Length
225 mm
Fitting Side 1 Pipe Size
3/4 in
Compatible Tube Wall Thickness
0.07 in
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.