
Tee, SS, Press-fit11/2", 11/2", 11/2"
Mfr # 123456865
Zoro # G215892466
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Overall Length
225 mm
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Compatible Tube Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456865
Zoro #
G215892466
UPC #
8711985493535
Country of Origin
United States
Dimensions
Overall Length
225 mm
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Compatible Tube Wall Thickness
0.1 in
Fitting Side 2 Pipe Size
1 1/2 in
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.