Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit11/2", FNPT1", 11/2"

  • Mfr # 123456885

  • Zoro # G015892567


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Overall Length
225 mm
Fitting Shape
Tee
Color
Silver
Fitting Side 3 Copper Tube Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456885
Zoro #
G015892567
UPC #
8711985493733
Country of Origin
United States

Dimensions

Overall Length
225 mm
Fitting Side 3 Copper Tube Size
1 1/2 in
Compatible Tube Wall Thickness
0.1 in
Hex Size
1 5/16 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 1/2 in
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in

Details

Item
Crimp Tee Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Shape
Tee
Color
Silver
Operating Temperature - Minimum
-22 Degrees F
Compatible Tool Jaw Manufacturer Model Number
2773-20L, 2922-20, PFT510
Operating Temperature - Maximum
212 Degrees F
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air, Gases, Potable Water
Fitting Side 3 Connection Type
Press-fit
Application
Climate Control, Industrial, Vacuum
O-Ring Material
HNBR
Compatible Tube Material
Stainless Steel
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
500 psi
Connector Type
Reducer
Series
SmartPress
Material Grade
316L
O-Ring Color Code
Yellow
Compatible Tool Brand
Milwaukee, Novopress, Victaulic

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.