Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit2", FNPT1", Press-fit2"

  • Mfr # 123456888

  • Zoro # G115892894


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Overall Length
225 mm
O-Ring Color Code
Yellow
Application
Climate Control, Industrial, Vacuum
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456888
Zoro #
G115892894
UPC #
8711985493764
Country of Origin
United States

Dimensions

Overall Length
225 mm
Hex Size
1 5/16 in
Fitting Side 3 Copper Tube Size
2 in
Required Tool Jaw Size
1 in, 1 1/2 in, 2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
1 in
Compatible Tube Wall Thickness
0.1 in

Details

Item
Crimp Tee Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
O-Ring Color Code
Yellow
Application
Climate Control, Industrial, Vacuum
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Operating Pressure - Maximum
500 psi
Series
SmartPress
Color
Silver
O-Ring Material
HNBR
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Fitting Side 2 Connection Type
FNPT
For Media Type
Compressed Air, Gases, Potable Water
Operating Temperature - Minimum
-22 Degrees F
Connector Type
Reducer
Material Grade
316L
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
212 Degrees F
Fitting Shape
Tee
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Jaw Manufacturer Model Number
2773-20L, 2922-20, PFT510

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.