0.5 x 8 in. Glossy Emerald Petrol Blue Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88PETPENA

  • Zoro # G715830081


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
0.5 in
Thickness
0.28 in
Material
Ceramic
Shape
Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88PETPENA
Zoro #
G715830081
UPC #
840175594757
Country of Origin
Spain

Dimensions

Length
7.9 in
Width
0.5 in
Thickness
0.28 in

Details

Color
Blue
Material
Ceramic
Shape
Pencil
Finish
Glossy

Description

The Petrol Pencil trim 0.5x8in is the detail that completes your design with subtle sophistication. Its narrow, glossy profile highlights edges and borders with a touch of vibrant teal, ensuring a seamless transition between tile and wall.Ideal for backsplash frames, shower wall accents, and niche outlines, this trim enhances your design by adding definition and a cohesive finish. Its rich color pairs effortlessly with light or neutral tiles for contrast, or matches with Petrol tiles for a continuous flow. Durable and stylish, its the ultimate complement to any modern tile installation.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.