Horizonte 0.5 x 8 in. Glossy Alabaster Beige Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK
- Mfr # FLT88SNDPENA
- Zoro # G915830249
Key Features
Specifications
Details
- MFR #
- FLT88SNDPENA
- Zoro #
- G915830249
- UPC #
- 840175594818
- Country of Origin
- Spain
- Shape
- Pencils
- Finish
- Glossy
- Material
- Ceramic
- Color
- Alabaster Beige
Dimensions
- Length
- 7.9 in
- Width
- 0.5 in
- Thickness
- 0.28 in
Description
The Sand Pencil tile trim (0.5x8") offers a refined edge to complement any ceramic tilework. Its smooth, glossy finish enhances its creamy neutral tone, providing the perfect transition or border for your tile designs. The slim profile keeps your layout streamlined and sophisticated. This trim works beautifully in kitchen borders, bathroom wall edges, or shower niches, blending practicality with aesthetic charm. Whether paired with matching tones for a seamless look or contrasting colors for added definition, the Sand Pencil trim ensures a polished and cohesive finish for your space.
- Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.