10x10 Honed White Calacatta Gold Honed Marble Hexagon Wall and Floor Tile 2.95 sq ft/case, 5PK

  • Mfr # APLTSC88G24HA

  • Zoro # G515830076


product price:  $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88G24HA
Zoro #
G515830076
UPC #
840175592630
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Gray
Finish
Honed

Description

The Calacatta Gold Honed Hexagon Tile delivers timeless elegance with a modern edge. Featuring a creamy white base enhanced by delicate soft gray veining and subtle gold undertones, this tile captures the luxurious look of natural Calacatta marble. The 10-inch hexagonal shape brings geometric sophistication to your design, making it a favorite for contemporary and classic spaces alike.
Perfect for indoor and outdoor walls, light to high-traffic floors, and stunning shower installations, this honed tile combines beauty with functionality. Its smooth, matte finish adds a velvety texture while providing a subtle glow that enhances any room. Whether you're designing a chic bathroom, an inviting entryway, or a statement backsplash, this tile adapts effortlessly to your vision.
Pair it with brass or matte black fixtures for a trendy vibe or keep it neutral with soft accents for a serene look. Durable, stylish, and versatile, the Calacatta Gold Honed Hexagon Tile offers a luxurious way to elevate your space with clean lines and natural charm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.