11x12 Carrara Grey, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.46 sqft/case, 5PK
- Mfr # APLSE88F01A
- Zoro # G711320166
Key Features
Specifications
Details
- MFR #
- APLSE88F01A
- Zoro #
- G711320166
- UPC #
- 840175528790
- Country of Origin
- China
- Material
- Marble
- Shape
- Multi-shaped
- Color
- Gray and White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.46 sq. ft
Dimensions
- Length
- 12 in
- Width
- 10.7 in
- Thickness
- 0.37 in
Description
Flowers aren’t just for spring - this gorgeous floral tile will bloom all year! This marble floral tile is a classy and charming decor element while staying updated and fresh. Its neutral palette is soft and understated but has just the right amount of contrast between white and gray to make the pattern a show stopping element. Looking to add some life to your walls? A floral tile can be an eye-catching decor piece as a durable alternative to wallpaper in the shower, kitchen or bathroom. A perfect fit to styles from rustic to romantic, classic and modern, it puts a whimsical spin on the tired and old walls. To create a more inviting appearance in the room. It instantly adds a wow factor to an entryway floor, creates a stunning fireplace cladding, and takes floors to the next level with intricate details. Best of all, grout lines provide extra slip-resistance on the surface, making the floral tile a go-to choice for wet floors.
- Weight and Dimension: Individual tile: 0.5-in x 0.5-in + 0.4-in x 1.1-in, Mosaic tile: 10.7-in x 12-in, Thickness: 0.375-in, Sq ft per sheet: 0.89, Sheets per box: 5, Sq ft per box: 4.45
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.