10x10 Wooden Grey Honed Marble Honed Floor and Wall Mosaic Tile 2.95 sqft/case, 5PK
- Mfr # APLSV88G31A
- Zoro # G911320348
Key Features
Specifications
Details
- MFR #
- APLSV88G31A
- Zoro #
- G911320348
- UPC #
- 840175528578
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Light Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 2.95 sq. ft
Dimensions
- Length
- 10 in
- Width
- 10 in
- Thickness
- 0.37 in
Description
The bigger the better is the motto for our Wooden Gray large marble hexagon tile! A contemporary twist on the classic six-sided shape, this hexagon tile makes any wall and floor design appear more seamless and streamlined. Its large surface amplifies the authentic color and veining details of natural stone. This creates interplay between color, movement and emotion for added visual interest. Satisfy your cravings for the Mid-Century style with hexagon floor tiles in the living room, kitchen or bathroom. Thanks to less visual interruption and reduced grout lines, this large hexagon tile creates the illusion of more space which helps make smaller rooms appear bigger and more modern. It’s a great alternative to patterned wallpaper, emphasizing clean and seamless lines on the walls which help make a room look much wider than it actually is.
- Weight and Dimension: Individual tile: 10-in (0.59 sq.ft), Thickness: 0.375-in, Sq ft per sheet: 0.59, Sheets per box: 5, Sq ft per box: 2.95
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.