10x11 in. Matte White, Gold Porcelain Mosaic Triangle Wall and Floor Tile 8.58 sq ft/case, 11PK

  • Mfr # COS88BOMOSA

  • Zoro # G115830131


product price:  $522.99
/pk 11, $47.54/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Width
9.85 in
Thickness
0.41 in
Material
Porcelain
Color
White, Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COS88BOMOSA
Zoro #
G115830131
UPC #
840175593316
Country of Origin
Spain

Dimensions

Length
11.4 in
Width
9.85 in
Thickness
0.41 in

Details

Material
Porcelain
Color
White, Gold
Shape
Triangle
Finish
Matte

Description

A bold geometric design with a modern twist, this tile pairs classic white marble veining with brushed gold accents in a stunning triangular pattern. The muted matt finish balances the glam factor, giving it a contemporary yet approachable feel. Its compact 9.85inx11.4in mesh-mounted sheet makes installation a breeze, while the striking shapes add depth and dimension to any surface.Versatility is its strong suit-whether its a statement backsplash in a chic kitchen, a glamorous shower wall, or even light-traffic floors in boutique spaces. Designed to handle high-traffic commercial floors and steam rooms just as effortlessly, its as durable as it is stylish. However, its best kept out of pool areas, letting its beauty shine where its meant to be admired.This tile is your go-to for spaces that demand personality without compromise. Imagine the playful elegance of its gold accents catching the light or the luxurious feel of marble patterns pulling your space together. Its not just a tile-its a conversation starter with a side of sophistication.


  • Tile Dimension: 9.85 x 11.4 in., thickness: 10.32 mm, sq ft per sheet: 0.78, sheets per box: 11, sq ft per box: 8.58
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products