Aureate 11.71inx11.71in Natural Light Blue Porcelain Mosaic Wall and Floor Tile 7.62 sqft/case, 8PK
- Mfr # ROC88BLUMOSA
- Zoro # G111637376
Key Features
Specifications
Details
- MFR #
- ROC88BLUMOSA
- Zoro #
- G111637376
- UPC #
- 840175584390
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Shape
- Uniform Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 7.62
Dimensions
- Length
- 11.71 in
- Width
- 11.71 in
- Thickness
- 9.65mm
- Size
- 11.71 in x 11.71
Description
Transform any space with the stylish light blue uniform square natural mosaic tile. This modern blue tile combines a textured look that evokes charm and elegance - perfect for creating an open, welcoming atmosphere in your home or business décor. Whether you're looking to elevate your bedroom or kitchen backsplash, add a luxe touch to your bathroom tile flooring, or give any hallway, lobby, restaurant, retail space, or office building a distinctive makeover – this mosaic tile is sure to deliver. Its patterned square shape will create eye-catching drama in the spaces it's used and its natural finish will make it easy to clean and maintain long term.
- Dimension: Tile: 11.71X11.71, Thickness: 9.53 mm, Sq ft per sheet: 0.95, Sheets per box: 8, Sq ft per box: 7.62
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.