Bois 24x24 Natural Wood Porcelain Large Format Arch Wall and Floor Tile (11.63 sq ft/case), 3PK
- Mfr # ZENLEAWOD2424
- Zoro # G621722296
Key Features
Specifications
Product Information
- MFR #
- ZENLEAWOD2424
- Zoro #
- G621722296
- UPC #
- 198219534659
- Country of Origin
- Italy
Dimensions
- Length
- 23.7 in
- Width
- 23.7 in
- Thickness
- 7.87 mm
Details
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- Shape
- Arch
- Finish
- Matte
- Coverage Area
- 11.63 sq. ft
Description
Warm, artistic, and undeniably inviting - this 24x24 matte porcelain tile in a natural wood tone brings organic elegance to any space. The realistic grain base is enhanced with a soft curved “leaf†inlay pattern that adds subtle movement and visual intrigue, transforming floors or walls into flowing design moments. The matte surface feels grounded underfoot and complements modern and traditional interiors alike. Ideal for kitchens, bathrooms, entryways, powder rooms, or living areas, this tile works beautifully in standalone layouts or repeated patterns for a radiating visual effect. Durable, low-maintenance, and suited for indoor settings, it delivers woodâ€s warmth without the upkeep - perfect for creative spaces that blend nature, texture, and thoughtful design.
- Tile Dimension: 24x24 in, thickness: 7.87 mm, sq ft per sheet: 3.88, sq ft per box: 11.63, sheets per box: 3
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant having 4 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.