10x12 Thassos Eastern Black, Basalt White Marble Mosaic Wall and Floor Tile 4.07 sq ft/case, 5PK

  • Mfr # APLTX88LF06A

  • Zoro # G615830266


product price:  $336.99
/pk 5, $67.40/ea
Free Shipping & Returns

Key Features

Color
Black, White
Length
12.2 in
Width
9.6 in
Shape
Leaf
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTX88LF06A
Zoro #
G615830266
UPC #
840175594474
Country of Origin
China

Dimensions

Length
12.2 in
Width
9.6 in
Thickness
0.38 in

Details

Color
Black, White
Shape
Leaf
Material
Marble
Finish
Polished

Description

The Black and White Leaf Mosaic Tile combines the sleek polish of Eastern Black, the pure elegance of Thassos, and the earthy texture of Basalt. Each piece, mounted on a 9.6"x12.2" mesh, showcases an organic leaf pattern with a flowing design that brings movement and depth to any surface. Its polished finish enhances the contrast between the bold black, soft white, and muted gray tones, making it perfect for creating dynamic feature walls or luxurious shower accents.
Designed for versatility, this mosaic is ideal for bathroom walls, shower floors, and even light to high-traffic areas like foyers or kitchen backsplashes. Its V2 variation ensures a natural yet cohesive look across the installation. Pair it with STONETECH BulletProof Sealer for durability and Laticrete Permacolor grout for a refined finish. Whether highlighting a powder room or adding texture to a dining area, this mosaic redefines elegance with an artistic edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.