Shop APOLLO TILE
See all product information
Create Account
10x12 Thassos Honed Snow White Marble Mosaic Hexagon Wall and Floor Tile 4.46 sq ft/case, 5PK
- Mfr # APLMKN88G55HA
- Zoro # G215830277
product price:
$
155.99
/pk of 5, $31.20/ea
Free Shipping & Returns
Key Features
Length
12.6 in
Width
10.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLMKN88G55HA
- Zoro #
- G215830277
- UPC #
- 840175592364
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Snow White
- Finish
- Honed
Dimensions
- Length
- 12.6 in
- Width
- 10.2 in
- Thickness
- 0.38 in
Description
Say hello to elegance with these White Thassos Honed Hexagon Marble Mosaic Tiles, where clean lines meet iconic design. This dreamy crisp-white hue, a classic American white, effortlessly complements both modern and traditional aesthetics. Crafted from luxurious Thassos marble, these tiles boast a honed finish that offers a silky-smooth texture with a subtle matte sheen—perfect for creating a polished yet approachable vibe.
The hexagon shape, one of the trendiest picks in tile design, screams chic while giving your space a geometric edge. Whether you’re going for a sleek minimalist kitchen backsplash, a spa-inspired bathroom retreat, or a fresh patio upgrade, these tiles have you covered. Bonus? They’re tough enough for high-traffic floors, yet refined enough for shower walls. From your garage to your commercial spaces, this tile works as hard as it looks good.
Easy to install thanks to the mesh-mounted backing, they’re a win for pros and DIY enthusiasts alike. Pair them with right mortar and a sealer, and you're set for years of beauty and durability. Go ahead, make your space the most pinned room on the block!
The hexagon shape, one of the trendiest picks in tile design, screams chic while giving your space a geometric edge. Whether you’re going for a sleek minimalist kitchen backsplash, a spa-inspired bathroom retreat, or a fresh patio upgrade, these tiles have you covered. Bonus? They’re tough enough for high-traffic floors, yet refined enough for shower walls. From your garage to your commercial spaces, this tile works as hard as it looks good.
Easy to install thanks to the mesh-mounted backing, they’re a win for pros and DIY enthusiasts alike. Pair them with right mortar and a sealer, and you're set for years of beauty and durability. Go ahead, make your space the most pinned room on the block!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.