10x12 Thassos Polished Snow White Marble Mosaic Hexagon Wall and Floor Tile 4.46 sq ft/case, 5PK

  • Mfr # APLMKN88G54PA

  • Zoro # G315830108


product price:  $148.99
/pk 5, $29.80/ea
Free Shipping & Returns

Key Features

Length
12.6 in
Width
10.2 in
Thickness
0.38 in
Shape
Hexagon
Color
Snow White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88G54PA
Zoro #
G315830108
UPC #
840175592357
Country of Origin
China

Dimensions

Length
12.6 in
Width
10.2 in
Thickness
0.38 in

Details

Shape
Hexagon
Finish
Polished
Color
Snow White
Material
Marble

Description

Give your home a dash of luxury with our White Thassos Polished Hexagon Mosaic Tile! This gorgeous tile is a showstopper with its sleek, polished surface that catches the light just right. The crisp white color—straight from the palette of American elegance—adds that fresh, clean vibe to any room. Whether you're updating your bathroom, adding a chic backsplash to your kitchen, or even sprucing up garage walls, this tile does it all.
Perfect for light to high traffic floors and walls, it’s ideal for showers and steam rooms (minus the swimming pool, though!). The mesh-mounted hexagonal shape makes installation a breeze, even if you're a DIY enthusiast. Plus, it's tough enough to handle heat up to 150°F, so no need to worry about those hot days in the kitchen or sunny outdoor patios.
Easy to clean and maintain with the right mortar, grout, and sealer (we recommend Laticrete for a flawless finish). Ready to step up your space? This tile won’t just fill your home—it’ll elevate it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.