
11 x12 Crema Marfil, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLKB88P05PA
Zoro # G611320365
product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns
Key Features
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLKB88P05PA
Zoro #
G611320365
UPC #
840175527946
Country of Origin
China
Dimensions
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Penny Round
Color
Gray and Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
This Crema Marfil, Eastern White Marble Penny tiles are a fantastic way to bring some retro vibes into your home. That doesn’t mean this tile only works if you’re going for a retro feel, though! Fun, dynamic and versatile, this mosaic tile makes an eye-catching addition to accent walls, floors and backsplashes in almost any style. This is a great pick for smaller spaces like bathrooms and entryways, or as a two-toned variation if you're looking for tiles that look a bit more dimensional. The white and beige geometric pattern is a wonderful way to give a small space some excitement, and if you're feeling bold, it's a great centerpiece when used as a statement wall. Take advantage of what history has to offer by installing vintage-inspired penny round marble tiles in an entryway, kitchen, bathroom or any other living area as a slip-resistant flooring choice that will last for years. A classic tile flooring choice for decades, it’s a great way to mix things up in an otherwise basic square room. This old-world style marble tile provides durability, charm and a sense of history, all in one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.