
11 x12 Eastern White, Bardiglio Nuvolato Marble Floor and Wall Mosaic Tile 4.66 sqft/case, 5PK
Mfr # APLSE88NT2A
Zoro # G211320055
product price:Â $153.99
/pk 5, $30.80/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSE88NT2A
Zoro #
G211320055
UPC #
840175528882
Country of Origin
China
Dimensions
Length
12.2 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.66 sq. ft
Description
This renowned Eastern White, Bardiglio Nuvolato marble stone is designed in a captivating pattern to transform any design into a work of art. Representation of tradition, luxury and extraordinary taste, our marble mosaic tile is an enticing choice for flooring and wall designs. Each marble tile tells a story of hundreds of years within the greatest depths of Earth’s crust, making this mosaic design a truly authentic piece like art. Ready to punch up marble showers with some pattern? Use this marble mosaic tile to sprinkle some classic styling to the floors - a slip-resistant and charming solution at once! Design a monumental statement wall in the bathroom, kitchen, entryway or lobby that has a unique woven pattern with an old-world inspired feel. Elegant and traditional, this woven tile is an exciting look that can revamp an otherwise plain room in an instant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.