Shop APOLLO TILE
See all product information
Create Account
12x12 Polished Eastern Black Marble Mosaic Square Wall and Floor Tile 5 sq ft/case, 5PK
- Mfr # APLTX88S09PA
- Zoro # G615830068
product price:
$
118.99
/pk of 5, $23.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.38 in
Material
Marble
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLTX88S09PA
- Zoro #
- G615830068
- UPC #
- 840175592777
- Country of Origin
- China
- Material
- Marble
- Shape
- Square
- Color
- Jet Black
- Finish
- Polished
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.38 in
Description
The Eastern Black Mosaic Tile is a bold statement of elegance, crafted in deep onyx black with a polished finish that shimmers under light. The tile’s square chip design, sized at 0.75x0.75 inches, creates a sleek and uniform appearance perfect for contemporary interiors and exteriors. Its 12x12-inch mesh-mounted sheets make installation a breeze.
This mosaic is versatile and durable, handling high-traffic commercial floors as gracefully as it adorns sophisticated indoor walls. Ideal for shower floors, heat-prone areas up to 150°F, and even outdoor patios, it’s a top pick for chic kitchens, dramatic feature walls, and luxury bathrooms. The polished surface highlights the natural stone veining, adding character to every inch.
Whether you’re looking for a trendy backsplash or a refined touch for a hotel lobby, this tile does it all. With a timeless black hue that matches any decor, this mosaic is proof that bold never goes out of style. Keep it classy, keep it Eastern Black!
This mosaic is versatile and durable, handling high-traffic commercial floors as gracefully as it adorns sophisticated indoor walls. Ideal for shower floors, heat-prone areas up to 150°F, and even outdoor patios, it’s a top pick for chic kitchens, dramatic feature walls, and luxury bathrooms. The polished surface highlights the natural stone veining, adding character to every inch.
Whether you’re looking for a trendy backsplash or a refined touch for a hotel lobby, this tile does it all. With a timeless black hue that matches any decor, this mosaic is proof that bold never goes out of style. Keep it classy, keep it Eastern Black!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.