11.1in x 12.36in Polished White with Blue-Gray Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK

  • Mfr # AR88STABLHERA

  • Zoro # G215220504


original price:  $75.25 , new price: $60.19 , 20 percent off
new price:  $60.19
/pk 5, $12.04/ea

Key Features

Length
12.36 in
Width
11.1 in
Thickness
9.5 mm
Size
11.1 in x 12.36 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR88STABLHERA
Zoro #
G215220504
UPC #
840175592159
Country of Origin
India

Dimensions

Length
12.36 in
Width
11.1 in
Thickness
9.5 mm
Size
11.1 in x 12.36 in

Details

Material
Porcelain
Color
White with Blue-Gray
Shape
Herringbone
Finish
Polished
Application
Indoor/Outdoor

Description

The Veneto Statuario Blue Herringbone tile brings a touch of texture and movement to your design with its intricate zigzag pattern. Mounted on a convenient mesh backing, the 0.9x3 rectangular chips create a sophisticated herringbone layout thats perfect for accent walls, kitchen backsplashes, or even unique shower floors. This variation adds a dynamic, boutique feel to any space, transforming even the simplest areas into works of art.This herringbone shape pairs beautifully with its 24x24 square and 24x48 rectangular large-format rectangular counterparts, allowing you to mix and match for a layered, designer look. Use it to highlight specific areas like a vanity wall or fireplace surroundits all about adding texture and style where it matters most. Small but mighty, this variation ensures your space stands out in all the right ways.


  • •Tile Dimension: 11.1 x 12.36 in., thickness: 9.5 mm, sq ft per sheet: 0.953, sheets per box: 5, sq ft per box: 4.76
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Attached to a mesh backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.