Shop APOLLO TILE

11.81in.x35.4in. 3rd Fired Blue and Green Ceramic Dotted Wall and Floor Tile (5.81 sq.ft./case), PK2

  • Mfr # IMPS88DOTDECA

  • Zoro # G611637623


original price:  $262.99 , new price: $236.99 , 9 percent off
new price: 
$
236.99
/pk of 2, $118.50/ea
Sold in multiples of 5 pks for $1,184.95
Free Shipping & Returns

Key Features

Length
35.4"
Width
11.81"
Thickness
6.35 mm
Color
Blue, Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IMPS88DOTDECA
Zoro #
G611637623
UPC #
840175584697
Country of Origin
Spain

Dimensions

Length
35.4"
Width
11.81"
Thickness
6.35 mm
Size
11.81x35.4"

Details

Color
Blue, Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Dotted
Finish
3rd Fired
Application
Indoor/Outdoor
Coverage Area
2.9 Sq ft per sheet , 5.81 Sq ft per box

Description

Transform your home with the natural elegance of our blue and green dotted pressed large format ceramic tile. Made from premium grade porcelain, this blue and green masterpiece is sure to bring a little extra sparkle to any home. Whether it's Bathroom, Shower, Kitchen backsplash or Steam room, this ceramic tile has got it covered for all your stylistic needs. Plus, the tiles are perfect for commercial establishments such as hotels, spas, bars, restaurants and hospitals. Whether you want to build a striking deck or put together a rustic modern kitchen look in your farmhouse, this tile will add a timeless touch to any project. This blue and green ceramic tile is even durable enough to handle high-traffic floors like entryways and kitchen floors.


  • Dimension: Tile: 11.81x35.4", Thickness: 6.35 mm, Sq ft per sheet: 2.9, Sheets per box: 2, Sq ft per box: 5.81
  • Ceramic material with 3rd Fired finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls

Ratings & reviews