Shop APOLLO TILE
See all product information
Create Account
White 11.7 in x 35.2 in Ceramic Satin Floor and Wall Tile 17.16 sqft/case, 6PK
- Mfr # MATIBLNILIN
- Zoro # G311319980
product price:Â
$
309.99
/pk of 6, $51.67/ea
Sold in multiples of 5Â pks for
$1,549.95
Free Shipping & Returns
Key Features
Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MATIBLNILIN
- Zoro #
- G311319980
- UPC #
- 840175529766
- Country of Origin
- Spain
Dimensions
- Length
- 35.2 in
- Width
- 11.7 in
- Thickness
- 0.31 in
- Height
- 2 in
Details
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
- Material
- Ceramic
- Shape
- Field Tile
- Finish
- Satin
- Application
- Indoor/Outdoor
- Coverage Area
- 17.16 sq. ft
Description
For a space that you want to feel extra special, dress up your walls in an unexpected 3D tile. The wavy pattern of these white ceramic tiles will give the room a distinct yet serene appeal that resembles the look of a rippling river. Its textured finish lets you add dimension to your walls in a stylish way that doesnt feel overwhelming. Because it's non-porous and resistant to staining, this ceramic tile is a durable alternative to wallpaper in areas of high-moisture and water. Inside the shower, behind the bathtub, around the fireplace or on a statement wall - this white textured tile instantly gives any space a modern and luxurious feel. Mix it with plain white tiles, or this stunning tile all the way to the ceiling to make your walls pop with excitement! Its large format will make a room feel larger with fewer grout lines and create a continuous pattern to make your space look like its living under water!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.