11x11 Crema Marfil, Emperador Light Marble Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK
- Mfr # APLVL88B28A
- Zoro # G211320338
Key Features
Specifications
Details
- MFR #
- APLVL88B28A
- Zoro #
- G211320338
- UPC #
- 840175529292
- Country of Origin
- China
- Material
- Crema Marfil, Emperador Light
- Shape
- Basketweave
- Color
- Sand Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.2 sq. ft
Dimensions
- Length
- 11 in
- Width
- 11 in
- Thickness
- 0.37 in
Description
With a timeless geometry that’s instantly recognizable, this marble basket weave tile renders warmth and elegance in design. The pale shades of beige lend a soft depth to the space while making the room feel more expansive and welcoming. Due to the natural beauty of stone, each piece of tile is unique and unrepeatable, where thousands of years of history are printed within. Use this beige marble tile to create classic showers reminiscent of an ancient Roman bath, or to design monumental accent wall designs with an Old-World feel! . This marble mosaic tile has a timeless basket weave pattern that looks like a puzzle pieced together. It’s a great option to provide a subtle movement in wall or floor projects that will stand up to years of changing trends. Create an elegant tile backsplash that brings a level of interest to a neutral kitchen, or sprinkle some vintage styling to your bathroom, shower or entryway floors with a basket weave pattern that brings natural slip resistance.
- Weight and Dimension: Individual Tile: 2.1-in x 3.1-in, Mosaic Tile: 11-in x 11-in, Thickness: 0.375-in, Sq ft per sheet: 0.84, Sheets per box: 5, Sq ft per box: 4.2
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.