Wooden, Athens Grey 11 x11 Eastern White Marble Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK
- Mfr # APLSV88B24A
- Zoro # G211319943
Key Features
Specifications
Details
- MFR #
- APLSV88B24A
- Zoro #
- G211319943
- UPC #
- 840175528493
- Country of Origin
- China
- Material
- Marble
- Shape
- Basketweave
- Color
- Gray
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.2 sq. ft
Dimensions
- Length
- 11 in
- Width
- 11 in
- Thickness
- 0.37 in
Description
Give your decor an organic feel that’s aligned with the classic old-world beauty! This exquisite gray marble tile in a timeless basket weave pattern gives any space a timeless cozy feel. The classic woven pattern is a dynamic background that keeps decor from feeling flat, in classic to traditional designs alike. Whether it’s an eye-catching kitchen backsplash, shower or accent wall design, this grey basketweave tile creates an authentic feel that resembles a sense of history. Classic pattern meets organic beauty in this wood-look marble. Wooden Grey gives the tile an earthy feel which is a fresh take on the vintage look of our beloved herringbone pattern. In a grey palette of grey hues and unique veining details, this stone tile creates a captivating palette that instantly draws you in. This woven tile shakes up even the most muted rooms- use it as a kitchen backsplash, shower floor or accent wall tile in a bathroom to add geometry with a dose of organic feel.
- Weight and Dimension: Mosaic sheet-11-in W x 11-in L, Thickness- 0.375-in, Sq ft per sheet- 0.84, sheets per box- 5, Sq ft per box- 4.2
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.