11x11 Crystal Sand, Thassoss White Marble Light Beige Wall and Floor Tile 4.13 sq ft/case, 5PK

  • Mfr # APLSAH88B36A

  • Zoro # G615830136


product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns

Key Features

Material
Marble
Thickness
0.38 in
Shape
Basketweave
Width
10.9 in
Color
Light Beige with Soft Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSAH88B36A
Zoro #
G615830136
UPC #
840175592449
Country of Origin
China

Dimensions

Thickness
0.38 in
Width
10.9 in
Length
10.9 in

Details

Material
Marble
Shape
Basketweave
Color
Light Beige with Soft Gray
Finish
Polished

Description

Elevate your design game with this basketweave tile, crafted from a sophisticated mix of Crystal Sand and Thassos White. Its soft beige and creamy white tones are effortlessly evoking warm, neutral vibes that pair beautifully with almost any style. The polished surface adds a subtle gleam, giving your space that "just-right" level of luxe without feeling over the top.
This mesh-mounted 11x11" sheet is both trendy and timeless, featuring 2x3" chips in a classic basketweave pattern that’s perfect for creating visual interest. Whether it’s a cozy bathroom floor, a spa-like shower wall, or a stunning kitchen backsplash, this tile knows how to make a statement. It's tough enough for high-traffic areas like commercial floors but gentle enough for your serene steam room retreat.
Durable, easy to clean, and surprisingly versatile, this tile is proof that elegance doesn’t have to be high-maintenance. It’s your secret weapon for creating spaces that feel fresh, welcoming, and undeniably stylish—because you deserve a home that’s as polished as this tile!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products