Stone Beige 12x12 Crema Marfil Marble Honed Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLVL88G14HA
- Zoro # G711320302
Key Features
Specifications
Details
- MFR #
- APLVL88G14HA
- Zoro #
- G711320302
- UPC #
- 840175529315
- Country of Origin
- China
- Material
- Crema Marfil
- Shape
- Hexagon
- Color
- Stone Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.37 in
Description
Long-known for its elegant charm and old-world beauty, Crema Marfil marble tile is a highly desirable choice for a variety of interior and exterior designs. Crafted in a timeless hexagonal shape reminiscent of a beehive, this marble mosaic tile creates a dynamic feel in space while still offering visual precision. It combines the world-renowned beauty of historic marble stone with a tried-and-true classic pattern. The result is an aesthetically pleasing mosaic tile that can perfectly marry a modern, contemporary or traditional space.Beyond infusing rooms with tranquility, this beige mosaic tile also makes a space feel more expansive, making it ideal for small bathroom floors, tiny shower walls and entryways. Its honed surface is loved for being contemporary and a practical addition to any home while increasing slip-resistance on wet floors. Be it your tile of choice for an elegant marble accent wall, neutral kitchen backsplash or slip-resistant commercial floor. Combine the sculptural beauty of marble with a fun shape for tile designs that will stand the test of time.
- Weight and Dimension: Mosaic Sheet-11.8-in W x 11.8-in L, Thickness- 0.38-in, Sq ft per sheet- 0.97, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.