Shop APOLLO TILE
See all product information
Create Account
11x11 Glossy, Bianco Carrara, Glass Marble Mosaic Wall and Floor Tile 4.51 sq ft/case, 5PK
- Mfr # APLSHP885A
- Zoro # G915830119
product price:
$
320.99
/pk of 5, $64.20/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
11.4 in
Thickness
0.31 in
Finish
Polished, Glossy
Shape
Octagon, Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLSHP885A
- Zoro #
- G915830119
- UPC #
- 840175592982
- Country of Origin
- China
- Finish
- Polished, Glossy
- Shape
- Octagon, Square
- Material
- Marble, Glass
- Color
- Cloud White, Silver
Dimensions
- Length
- 11.4 in
- Width
- 11.4 in
- Thickness
- 0.31 in
Description
Elevate your interiors with these polished Bianco Carrara marble and glass tiles that bring a sleek, modern vibe with a touch of retro flair. The soft, cloud-white marble contrasts beautifully with metallic silver accents, creating a luminous, glossy finish that instantly brightens any space. Designed with playful rounded squares and diamond-like insets, these tiles make a bold statement while staying timelessly elegant.
Ideal for kitchen backsplashes, shower walls, or accent walls in any light-traffic area, these 11.4x11.4-inch mesh-mounted sheets are as practical as they are stunning. Perfect for creating a boutique spa vibe in bathrooms or a dazzling focal point behind your stove, their versatility knows no bounds. While they’re not suited for high-traffic floors or pools, they excel in spaces that need a touch of glam without overwhelming.
Easy to clean and endlessly stylish, these tiles turn ordinary spaces into works of art. Go ahead—give your walls the star treatment they deserve!
Ideal for kitchen backsplashes, shower walls, or accent walls in any light-traffic area, these 11.4x11.4-inch mesh-mounted sheets are as practical as they are stunning. Perfect for creating a boutique spa vibe in bathrooms or a dazzling focal point behind your stove, their versatility knows no bounds. While they’re not suited for high-traffic floors or pools, they excel in spaces that need a touch of glam without overwhelming.
Easy to clean and endlessly stylish, these tiles turn ordinary spaces into works of art. Go ahead—give your walls the star treatment they deserve!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.