11x11 White, Gray Dolomite, Glass Marble, Floral, Star Wall and Floor Tile 4.28 sq ft/case, 5PK

  • Mfr # APLTRL8812A

  • Zoro # G915830232


product price:  $395.99
/pk 5, $79.20/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Material
Marble, Glass
Width
11.1 in
Shape
Floral, Star
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL8812A
Zoro #
G915830232
UPC #
840175593026
Country of Origin
Türkiye

Dimensions

Length
11.1 in
Width
11.1 in
Thickness
0.31 in

Details

Material
Marble, Glass
Shape
Floral, Star
Finish
Polished
Color
White, Gray

Description

These tiles are anything but ordinary. Crafted from polished Dolomite and glass, their creamy white tones with subtle translucent accents feel like a breath of fresh air. The bold clover-inspired design adds a sense of movement and uniqueness, giving your space a touch of whimsy without losing sophistication.
Think beyond the basics—imagine these tiles in your shower, catching water droplets like little art pieces, or as a backsplash that gets more compliments than your cooking. Their smooth, polished surface reflects light beautifully, making any room feel brighter and more open.
Practicality meets charm here. The 11x11-inch mesh-mounted sheets make installation seamless, and they’re perfect for light-traffic floors, indoor walls, or cozy heat-prone corners. However, these aren’t made for heavy foot traffic, so let them shine where durability isn’t the top priority. A little playful, a lot elegant, and just the right amount of “wow.”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.