Pearl White 12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.59 sqft/case, 5PK
- Mfr # APLDC88W01A
- Zoro # G911320089
Key Features
Specifications
Details
- MFR #
- APLDC88W01A
- Zoro #
- G911320089
- UPC #
- 840175525300
- Country of Origin
- China
- Material
- Marble
- Shape
- Diamond
- Color
- Pearl White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.59 sq. ft
Dimensions
- Length
- 11.5 in
- Width
- 11.5 in
- Thickness
- 0.37 in
Description
Known for its clean look and unique feather-like veining, Bianco Carrara is a durable, elegant and sophisticated choice for interior and exterior designs. Guaranteed to mesmerize you with its natural beauty, this mosaic tile is perfect to add visual texture to space without disrupting the pared-down palette. An absolute classic in home decor, this white marble tile also plays well with a variety of design settings including traditional, modern or transitional. Crisp and clean, our marble diamond tile is great to break away from the clinical look of an all-white scheme, or to play against the straight, clean lines of a modern decor. Looking to add personality to a space? This patterned marble tile keeps your design timeless, classy and fun. Up the indulgence of a soak in the tub or shower by surrounding yourself in this elegant marble tile! The white marble maximizes the feeling of space in compact showers, narrow rooms, and backsplash areas. Instead of covering an entire surface in pattern, you can also tread this diamond tile lightly into other mosaics or marble subway tiles, and use it as a centerpiece on a floor or behind the stove.
- Weight and Dimension: Individual tile - 3.5-in x 3.7-in, Mosaic sheet - 11.5-in W x 11.5-in L, Thickness - 0.375-in, Sq ft per sheet - 0.918, Sheets per box - 5, Sq ft per box - 4.59
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.