
11x12 Bardiglio Nuvolato Marble Polished Floor and Wall Mosaic Tile 4.71 sqft/case, 5PK
Mfr # APLSE88G08A
Zoro # G311320092
product price:Â $201.99
/pk 5, $40.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88G08A
Zoro #
G311320092
UPC #
840175528820
Country of Origin
China
Dimensions
Length
12 in
Width
11.3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.71 sq. ft
Description
Sophisticated yet relaxed, this mosaic tile withstands the test of time with its classic meets retro design. The deep grey palette of Bardiglio Nuvolato marble adds a classy and moody impact while creating a bold honeycomb pattern that anyone will remember. The straight lines and sharp corners of the hexagon shape are ideal for a strictly geometric decor that immediately attracts attention. This stylish marble hexagon tile is suitable not only for the kitchens and bathrooms, but also for a living room, entryway or even bedroom. Make a throwback to retro decor in the shower with slip-resistant hexagon floor tiles. Incorporate these timeless honeycomb tiles on an accent wall, kitchen backsplash, or in any area that needs a patterned boost. Not only are these marble tiles stylish and fun, but they offer endless options for personalization when used as an accent tile paired with other marble tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.