White 1x12 Calacatta Gold Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # APLMCT881PA
- Zoro # G411320459
Key Features
Specifications
Details
- MFR #
- APLMCT881PA
- Zoro #
- G411320459
- UPC #
- 840175526444
- Country of Origin
- China
- Material
- Marble
- Shape
- Pencil
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
A flawless marble design is never complete without a matching tile trim. Plus, your tile edges need to be covered up for a tile job that looks clean, neat and professional. In that case, you’re introduced to pencil trims! Perfect to complement Calacatta marble tiles as well as a variety of stone mosaics, this pencil trim is a great finishing touch to wrap up a tile installation. Create a distinctive niche design that stops you the moment you enter the room! Use our Calacatta pencil tile to frame a particular area on your marble walls, or to highlight a tile rug design as a showstopper in your entryway. When you don’t want to introduce color, pattern or texture into your design but still crave visual interest, a row of pencil tiles will work wonders. Break up the monotony of a plain marble wall installing pencil tiles at lower or upper portions - it will give your tiled area depth, texture and much more interest! .
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.