
11x12 Bardiglio Nuvolato Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLSE88P02PA
Zoro # G111320032
product price:Â $185.99
/pk 5, $37.20/ea
Free Shipping & Returns
Key Features
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSE88P02PA
Zoro #
G111320032
UPC #
840175528899
Country of Origin
China
Dimensions
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Penny Round
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
Crafted from classic marble stone in a time-tested penny round pattern, this mosaic tile makes an instant impact with its intrinsic beauty and ability to create dimension on any surface. Bardiglio Nuvolato marble penny tile is one of the most accessible ways to infuse some uniqueness into a room while staying within a neutral palette. A pop of stylish penny rounds is all you need to set the scene for a timeless geometric design with just the right amount of interest. Use marble penny round tiles to create a vanity backsplash, tub or shower surround as the perfect backdrop for a vintage-inspired bathroom. Thanks to its slip-resistance and durability, penny tile is also a gorgeous choice for shower floors as well as entryways, mudrooms, kitchens or anywhere floors can be relatively slippery. What’s more, these penny tiles have a soothing aesthetic which is a must for beloved neutral kitchens and living rooms we can live with for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.