Serena 10x13 White Gray Calacatta, Thassos, Lagos Azul Mosaic Diamond Wall and Floor Tile, 5PK
- Mfr # APLTSC88D06A
- Zoro # G121722222
Key Features
Specifications
Details
- MFR #
- APLTSC88D06A
- Zoro #
- G121722222
- UPC #
- 198219535328
- Country of Origin
- China
- Material
- Calacatta, Thassos, Lagos Azul
- Shape
- Diamond
- Color
- White, Gray, Gold
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- Finish
- Polished
- Coverage Area
- 4.68 sq. ft
Dimensions
- Length
- 13.2 in
- Width
- 10.2 in
- Thickness
- 9.65 mm
Description
Inspired by the symmetry of European stonework and reimagined for modern American interiors, this elongated diamond mosaic delivers bold geometry with timeless appeal. Polished marble pieces, framed in rich contrasting stone, form a rhythmic pattern that instantly draws the eye - perfect for statement backsplashes, feature walls, or upscale powder rooms. Each sheet measures approximately 11x13in and comes mesh-mounted for a seamless installation experience that contractors appreciate. The angular layout adds depth and movement, making it a go-to choice for designers and remodelers looking to blend classic materials with striking, architectural form.
- Tile Dimension: 10x13 in, thickness: 9.65 mm, sq ft per sheet: 0.94, sq ft per box: 4.68, sheets per box: 5
- Calacatta, Thassos, Lagos Azul material with Polished finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.