
11x12 Bianco Carrara, Eastern Beige Marble Polished Floor and Wall Mosaic Tile 4.71 sqft/case, 5PK
Mfr # APLKB88B11A
Zoro # G011320118
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88B11A
Zoro #
G011320118
UPC #
840175527779
Country of Origin
China
Dimensions
Length
12 in
Width
11.3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
Beige and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls and Floor, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.71 sq. ft
Description
Punching up the basic herringbone tile with a two-toned palette, this Bianco Carrara, Eastern Beige marble tile is a nod to vintage decor in an unexpected look. Its one-of-a-kind zig-zag pattern creates a load of visual interest and motion on any surface applied, while recalling the familiar old-world pattern to keep things timeless and classic. Impactful yet minimally designed, this functional mosaic tile is a stunning choice for bathrooms, kitchens, showers and living rooms where unique geometry is desired. Create a marble herringbone floor in the entryway that recalls the floors in storied old Paris apartments, but still feels new and fresh! Add a classic touch to a bathroom with herringbone shower floors that can help ground a minimalist or lifeless space. Besides being a stylish touch, herringbone tile is a relatively slip-resistant choice for wet floors due to the increased number of grout joints. Whether you’re looking to add visual interest to neutral schemes, or create the illusion of more space in a small bathroom or shower area with a herringbone accent wall, this tile is a fabulous choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.