Shop APOLLO TILE
See all product information
Create Account
Artisana 3x12 in. Gray Textured Limestone Etched Dot Elongated Subway Tile (5 sq ft/case) 20PK
- Mfr # APLEFT8801GRA
- Zoro # G722811189
product price:Â
$
252.99
/pk of 20, $12.65/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Size
3 in x 12 in
Material
Limestone
Shape
Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEFT8801GRA
- Zoro #
- G722811189
- UPC #
- 199793000585
- Country of Origin
- China
- Material
- Limestone
- Shape
- Brick
- Color
- Gray
- Style
- Etched Dot
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Textured
- Coverage Area
- 5 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 3 in
- Size
- 3 in x 12 in
Description
Artisana 3x12 in. Gray Textured Limestone Etched Dot Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Cool sophistication meets modern texture with the Silver Grey Etched Dots Limestone Tile. Each 3x12 piece is carved from genuine limestone in a soft gray tone, highlighted by a dotted surface that creates a striking yet subtle dimensional effect. The elongated subway shape opens up countless design options, whether used in clean stacked lines, a classic offset, or as an accent mixed with other stone finishes. This versatile tile is well-suited for bathroom floors, shower walls, kitchen backsplashes, fireplace surrounds, and entryway accents, and it also performs beautifully in outdoor installations and heat-prone areas up to 150 deg F. Its durability makes it a reliable choice for both light and high-traffic residential floors as well as commercial wall designs where contemporary style is desired. Perfect for homeowners and designers looking to add both texture and elegance, it creates spaces that feel refined yet refreshingly modern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.