
11x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 4.55 sqft/case, 5PK
Mfr # APLKB88G02HA
Zoro # G911320034
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88G02HA
Zoro #
G911320034
UPC #
840175527830
Country of Origin
China
Dimensions
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
4.55 sq. ft
Description
If you're seeking for a creative way to spruce up your space, 1x1 Bianco Carrara hexagon mosaic tile is a classic yet refreshing choice for a variety of design projects. This mosaic tile pays homage to the marble's rich past with a classic hexagon pattern that is a nod to the old retro design. Clean, timeless and exciting, Carrara hexagon tile exudes an undeniable allure that cant’t be ignored. Use it as geometric floor tile in the bathrooms, entryways or mudrooms to create retro-inspired themes with a slip-resistant surface that’s perfectly safe for wet conditions. Think of a floor-to-ceiling accent wall behind the freestanding tub in an all-white bathroom — the result will be upscale and elegant. Add some pattern and depth to a cooking space that otherwise lacks texture and pattern. This mosaic tile can also be a small but mighty detail inside a niche, around a shower or behind the stove as an accent detail combined with other marble tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.