
11x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLDC88P01PA
Zoro # G511320397
product price:Â $200.99
/pk 5, $40.20/ea
Free Shipping & Returns
Key Features
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88P01PA
Zoro #
G511320397
UPC #
840175525485
Country of Origin
China
Dimensions
Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Penny Round
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
Vintage style meets the classic beauty of fine Italian Bianco Carrara marble in this penny round mosaic tile. With an elegant simplicity along with a sense of luxe and charm, Bianco Carrara white marble is the symbol of tradition and refined taste. Crafted in an old-world pattern, it takes classic decor to a whole new level. This penny round tile has both aesthetic and functional properties that make it suitable for a variety of spaces, including bathroom walls, shower floors and kitchen backsplashes. Use it to create a vanity backsplash, shower walls or tub surround as the perfect backdrop for a vintage-inspired bathroom. Its slip-resistance and durability makes this marble penny tile a gorgeous choice for shower floors as well as entryways, mudrooms and more. This white marble tile is a refreshing choice for all-white kitchens, minimalist bathrooms and other neutral rooms - perfect to bring geometric appeal, soothing palette and timeless beauty, all at once.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.