11x12 Calacatta Gold Polished Marble Mosaic Hexagon Wall and Floor Tile 4.55 sq ft/case, 5PK

  • Mfr # APLTSC88G43PA

  • Zoro # G015830279


product price:  $145.99
/pk 5, $29.20/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLTSC88G43PA
Zoro #
G015830279
UPC #
840175592647
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.2 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Gray
Finish
Polished

Description

The Calacatta Gold Polished Hexagon Mosaic Tile brings a touch of timeless elegance with its refined geometric design. Crafted from luxurious Calacatta Gold marble, each tile showcases a bright white base with soft gray veining and hints of warm gold accents, offering a high-end, sophisticated look. The 1x1-inch hexagonal chips are mounted on an 11.2x11.7-inch mesh sheet, making installation simple and precise.
Perfect for both residential and commercial spaces, this tile is ideal for creating stylish bathroom floors, chic kitchen backsplashes, or elegant shower walls. Its polished surface adds a subtle sheen that reflects light beautifully, making rooms feel brighter and more expansive. Durable and versatile, it’s designed to handle light to heavy foot traffic, heat areas, and moisture-prone spaces like shower floors.
Pair it with gold fixtures for a luxe vibe or matte black accents for a bold contrast. Whether you're refreshing a powder room or designing a grand entrance, the Calacatta Gold Polished Hexagon Mosaic Tile is a timeless choice that blends beauty and practicality effortlessly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products