
11x12 Eastern White, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.66 sqft/case, 5PK
Mfr # APLDC88NT1A
Zoro # G711320463
product price: $153.99
/pk 5, $30.80/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88NT1A
Zoro #
G711320463
UPC #
840175525454
Country of Origin
China
Dimensions
Length
12.2 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.66 sq. ft
Description
Make a difference in your home with this exquisite Eastern White, Bianco Carrara marble design in a unique interlocking pattern. This mosaic tile carries all the natural charm and elegance of white marble with a unique geometric pattern that sets up a strong visual attraction. The soothing white color is a timeless solution for any design project and will effortlessly match any palette. This marble mosaic tile captivates the eye on a backsplash, floor or accent wall and imparts a distinct personality in any room. Crisp white background evokes a sense of refinement and freshness. Delicate veining through pristine white background makes this marble mosaic tile a truly authentic choice. Let it bring an organic earthy air to a kitchen backsplash while playing with patterns for enhanced visual interest. Add it in a shower or vanity area and your bathroom decor will not go unnoticed. All mosaics are interlocked and laid on a mesh sheet that allows for quick and easy simple installations. Whether it’s a high-impact accent wall or just an accent border, this mosaic tile guarantees to make a statement design dripping in timeless sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.