Concha 11.8 in. x 11.8 in. Polished White, Beige Shell, Mother of Pearl Mosaic Wall Tile, 20PK
- Mfr # APLSMA88SQ01A
- Zoro # G213780369
Key Features
Specifications
Details
- MFR #
- APLSMA88SQ01A
- Zoro #
- G213780369
- UPC #
- 840175585199
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- Square; Square
- Color
- White, Beige
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Finish
- Polished; Smooth
- Coverage Area
- 19.34 Sq. ft
- Application
- Indoor
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 1.98 mm
Description
Nothing quite says “luxury” like our Mother of Pearl Square Mosaic Tile! Ideal for adding character to interior walls; its versatile and enduring quality is perfect for elevating a business space or personalizing your home. Whether you’re for classic elegance or contemporary flair, the exquisite pieces of mother-of-pearl tile create a captivating wall feature, a striking fireplace surround, an elegant kitchen backsplash, heat areas up to 150F, garage walls, or a dazzling shower wall. Enrich your interior space with a white and beige tile that harmoniously complements any décor scheme for a truly exceptional living experience. The high-sheen finish catches and bounces light in a way that creates a sense of utter indulgence. Craft a unique accent wall in a restaurant lounge or add a touch of glamor to a hotel lobby! However you wish to introduce these gorgeous shell tiles, they are sure to make a lasting impression. The square chips are mesh-mounted to simplify the installation process.
- Tile Dimension: 11.8 x 11.8 in., thickness: 0.08 mm, sq ft per sheet: 0.967, sheets per box: 20, sq ft per box: 19.34
- Shell, Mother of Pearl material with Polished finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.