
11x13 Bardiglio Nuvolato, Bianco Carrara Marble Floor and Wall Mosaic Tile 4.95sqft/case, 5PK
Mfr # APLSE88H11A
Zoro # G711319757
product price: $184.99
/pk 5, $37.00/ea
Free Shipping & Returns
Key Features
Length
13.2 in
Width
10.8 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88H11A
Zoro #
G711319757
UPC #
840175528868
Country of Origin
China
Dimensions
Length
13.2 in
Width
10.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.95 sq. ft
Description
Looking to give your space a little extra punch? The playful zig-zag pattern of our Bardiglio Nuvolato, Bianco Carrara marble mosaic tile is a stylish and sophisticated choice. Recalling the vintage herringbone pattern with a slightly staggered look, this marble tile infuses any room with motion and a lot of visual interest. Impactful yet minimally designed in a soothing grey and white palette, this natural stone tile is a stunning choice for bathrooms, kitchens, showers and living rooms where you want a pop of pattern while keeping the decor classy. The charming zig-zag pattern has the ability to set monochromatic spaces apart, bring a sense of visual texture to bare floors, and create the illusion of height on the walls.Wherever you choose to install, this marble mosaic tile carries a timeless appeal that will mesh well with different decorating styles, from traditional to contemporary, modern and transitional. It’s time to add personality to your space. Let this marble mosaic tile transform your backsplash decor into a one that’s timeless, classy yet fun!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.